×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pafcj1030gkws

PEPPERL+FUCHS CJ10-30GK-WS 250V Pepperl & Fuchs Capacitive Sensor, 10mm range

Price $419.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PEPPERL+FUCHS
Manufacturer #:CJ10-30GK-WS

Description

Capacitive sensor with PBT housing and sensing face, sensitivity adjustment potentiometer. LED, yellow switching state indicator. It features 10 mm non-flush and the switching distance can be set over a wide range with the potentiometer.

Specifications

Brand Name Pepperl+Fuchs Item Name Capacitive Proximity Sensor
Sensing Distance 10 mm Output NO
Output Circuit Type 2-Wire Voltage Rating 20 - 253 VAC
Amperage Rating 5 - 200 mA Operating Frequency 0 - 10 Hz
Conductor Size 0.75 mm² Cable Length 2 m
Degree of Protection IP67 Indicator Type LED
Connection Type 2 m PVC Cable Material PBT
Temperature Rating -25 to 70 °C Standards cULus Listed, EN 60947-5-2:2007, EN 60947-5-2/A1:2012, IEC 60947-5-2:2007, IEC 60947-5-2 AMD 1:2012, CCC

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok