EATON E57MAL30A2B1 18mm E57 2W 250V Eaton Cutler-Hammer Proximity Sensor
Description
30mm Std Ind Prox 2w Ac Mini Conn
Specifications
Brand Name | Eaton | Item Name | Inductive Proximity Sensor |
Type | Standard | Sensing Distance | 10 - 30 mm |
Connection | AC Mini Connector | Output Circuit Type | 2-Wire |
Dimensions | 1.18 x 1.18 x 3.39 in | Series/Model | E57 |
Voltage Rating | 20 - 250 VAC | Connection Type | 3-pin Mini Connector |
Material | Stainless Steel | Standards | UL Listed, CSA Certified, CE Certified |
Application | Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory | UPC | 782113317809 |
Packages
1 - UNIT - 1 |