EATON E51BLT16PU 13m Eaton Cutler-Hammer Proximity Sensor
Description
E51 limit switch style, factory sealed 6P+ sensors. The one-piece body and sensing head are both epoxy filled to protect internal components from contamination. The head is hard-wired to the sensor body to ensure trouble-free performance. Choose from top and side sensing heads. Side sensing heads can be rotated to any of four positions. Mounting dimensions allow direct replacement of worn out limit switches. Rugged zinc die cast construction withstands physical abuse. Connection options include pre-wired cable, body mounted connector and pigtail connector.
Specifications
Brand Name | Eaton | Item Name | Inductive Proximity Sensor |
Type | Limit Switch, Standard Top | Sensing Distance | 13 mm |
Connection | Pre-Wired Cable, Body Mounted Connector and Pigtail Connector | Dimensions | 1.54 x 1.58 x 4.96 in |
Series/Model | E51 | Voltage Rating | 20 - 264 VAC/DC |
Material | Die-Cast Zinc | Standards | CSA Certified, UL Listed |
Application | Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory | UPC | 782113866154 |
Packages
1 - UNIT - 1 |