PEPPERL+FUCHS NBB2-12GM50-E2-V1 Inductive Proximity Sensor 10 - 30 VDC
Description
Inductive sensor with brass, nickel-plated housing, PBT sensing face. Multi-hole-LED, yellow switching state indicator. It features 2 mm flush and extended temperature range.
Specifications
Brand Name | Pepperl+Fuchs | Item Name | Inductive Proximity Sensor |
Sensing Distance | 2 mm | Connection | Connector M12x1, 4-Pin |
Output | PNP-NO | Dimensions | 12 mm L x 12 mm W x 65 mm H |
Voltage Rating | 10 - 30 VDC | Amperage Rating | 200 mA |
UPC | 021577000125 |
Packages
1 - UNIT - 1 |