PEPPERL & FUCHS NBN8-18GM60-WS SENSOR PROXIMITY INDUCT8mm RANGE 4W DC
Specifications
Brand Name | Pepperl+Fuchs | Item Name | Inductive Proximity Sensor |
Sensing Distance | 8 mm | Output | NO |
Output Circuit Type | 2-Wire AC | Series/Model | NBN8 |
Voltage Rating | 20 - 253 V | Amperage Rating | 5 - 200 mA |
Operating Frequency | 0 - 20 Hz | Conductor Size | 0.34 mm² |
Cable Length | 2 m | Degree of Protection | IP67 |
Indicator Type | Green LED (Operating Voltage), Yellow LED (Switching State) | Connection Type | 2 m PVC Cable |
Material | Nickel Plated Brass Housing, PBT Sensing Face | Mounting Type | 18 mm Flange |
Temperature Rating | -25 to 70 °C | Standards | cULus, CSA, CCC |
UPC | 809747070006 |
Packages
1 - UNIT - 1 |