×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pafncb518gm40n05m

PEPPERL+FUCHS NCB5-18GM40-N0 5M 8V Pepperl & Fuchs Inductive Sensor

Price $219.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PEPPERL+FUCHS
Manufacturer #:NCB5-18GM40-N0 5M

Description

Inductive sensor, Comfort series, 5 mm flush, 2-wire DC, Rated operating distance = 5 mm, Switching element function = DCNO, Assured operating distance = 0 ... 4.05 mm, Operating voltage = 5 ... 60 V, Reverse polarity protection = reverse polarity tolerant, Short-circuit protection = pulsing, Operating current = 2 ... 100 mA

Specifications

Brand Name Pepperl+Fuchs Item Name Inductive Proximity Sensor
Sensing Distance 5 mm Connection Cable
Output NAMUR-NC, Two-Wire Dimensions 18 mm dia
Voltage Rating 8 VDC Amperage Rating 3 mA
Operating Frequency 350 Hz Material Stainless Steel

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok