Abbotsford
pafnj518gkn5m

PEPPERL+FUCHS NJ5-18GK-N 5M Inductive Proximity Sensor 8 VDC

Price $219.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PEPPERL+FUCHS
Manufacturer #:NJ5-18GK-N 5M

Description

Inductive sensor with PBT/PPS housing and PBT sensing face.

Specifications

Brand Name Pepperl+Fuchs Item Name Inductive Proximity Sensor
Sensing Distance 5 mm Connection Cable
Output NAMUR-NC Dimensions 18 mm dia x 39 mm L
Voltage Rating 8 VDC Amperage Rating 3 mA
Operating Frequency 500 Hz Material PBT/PPS

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok