×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pafnj518gm50e2v1

PEPPERL+FUCHS NJ5-18GM50-E2-V1 Inductive Proximity Sensor 10 - 60 VDC

Price $247.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PEPPERL+FUCHS
Manufacturer #:NJ5-18GM50-E2-V1

Description

Capacitive sensor with stainless steel housing and PBT sensing face. LED, yellow switching state indicator. It features 5 mm non-flush.

Specifications

Brand Name Pepperl+Fuchs Item Name Inductive Proximity Sensor
Sensing Distance 5 mm Connection Connector M12x1, 4-Pin
Output PNP-NO Dimensions 18 mm L x 18 mm W x 60 mm H
Voltage Rating 10 - 60 VDC Amperage Rating 200 mA

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok