×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pafnj818gmn

PEPPERL+FUCHS NJ8-18GM-N Inductive Proximity Sensor 8.2 V

Price $206.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PEPPERL+FUCHS
Manufacturer #:NJ8-18GM-N

Description

Inductive sensor with stainless steel housing and PBT sensing face. It features 8 mm non-flush.

Specifications

Brand Name Pepperl+Fuchs Item Name Inductive Proximity Sensor
Sensing Distance 8 mm Output Normally Closed
Output Circuit Type NAMUR, 2-Wire Dimensions 18 mm W x 40 mm H
Voltage Rating 8.2 V Operating Frequency 0 - 200 Hz
Conductor Size 0.75 mm² Degree of Protection IP67
Connection Type 2 m PVC Cable Material Stainless Steel
Mounting Type Non-Flush Temperature Rating -25 to 100 °C
Standards EN 60947-5-6:2000, IEC 60947-5-6:1999, EN 60947-5-2:2007, EN 60947-5-2/A1:2012, IEC 60947-5-2:2007, IEC 60947-5-2 AMD 1:2012, cULus Listed, CSA Certified, CCC

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok