GESCAN XSAV11801 SENSOR SPEED LOW RANGE
Description
Inductive proximity sensor is a self-contained rotation speed monitoring sensors have the special feature of incorporating, in the same case, the pulse sensing and processing electronics as well as the output switching amplifier that are required to establish an integrated rotation monitoring device. The unit provides an economical solution for detecting slip, belt breakage, drive shaft shear and overloading, etc., in the following applications conveyor belts, bucket elevators, Archemedian screws, grinders, crushers, pumps, centrifugal driers, mixers, etc.
Specifications
Brand Name | Schneider Electric | Item Name | Inductive Proximity Sensor |
Type | Fixed | Thread Size | M30 x 1.5 |
Sensing Distance | 10 mm | Shape | Cylindrical |
Output | 1 NC | Output Circuit Type | 2-Wire AC/DC |
Dimensions | 1.42 x 3.21 in | Voltage Rating | 24 - 210 VDC, 24 - 240 VAC at 50/60 Hz |
Amperage Rating | 5 - 350 mA AC, 5 - 200 mA DC | Operating Frequency | 50/60 Hz |
Cable Length | 2 m | Degree of Protection | IP67 |
Indicator Type | LED | Connection Type | 2 m Cable |
Material | Metal | Mounting Type | Flush |
Temperature Rating | -25 to 70 °C | Environmental Conditions | -40 to 85 °C Storage Temperature |
For Use With | Conveyor Belts, Bucket Elevators, Archimedean Screws, Grinders, Crushers, Pumps, Centrifugal Driers, Mixers | Standards | CE, CSA, CCC Certified, UL Listed |
Application | Rotation Monitoring | UPC | 785901528036.0 |
Packages
1 - UNIT - 1 |