×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
turbi15cp40fz3x2

TURCK CANADA BI15-CP40-FZ3X2 20-250V 2W Turck Chartwell Sensor Inductive

Inventory
Unavailable for order
Manufacturer:TURCK CANADA
Manufacturer #:BI15-CP40-FZ3X2

Description

Flush mount rectangular NO/NC inductive proximity sensor made of plastic with terminal chamber electrical connection. It has variable orientation of active face in 9 -directions. It has high luminance corner LEDs. It has optimum view on supply voltage and switching state from any position. Its operating temperature up to -40 °C.

Specifications

Brand Name Turck Item Name Inductive Sensor
Type NC/NO Programmable Output Sensing Distance 15 mm
Shape Rectangle Connection Terminal Chamber
Output NO/NC Output Circuit Type 2-Wire
Dimensions 114 x 40 x 40 mm Series/Model BI15-CP40
Voltage Rating 10 - 300 VDC/20 - 250 VAC Amperage Rating <=300 mA
Operating Frequency >=50 - 60 Hz Indicator Type Green LED (Power On), Red LED (Switching State)
Connection Type Terminal Chamber Material Plastic
Mounting Type Flush Temperature Rating -25 to 70 °C

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok