Abbotsford
pafz757

PEPPERL+FUCHS Z757 6V 10ohm Pepperl & Fuchs Z787 Zener Diode Barrier

Price $350.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PEPPERL+FUCHS
Manufacturer #:Z757

Description

Zener barrier with 2-channel, DC version, positive polarity, 50 mA fuse rating, replaceable back-up fuse and with diode return. Replaceable back-up fuse. The zener barrier prevents the transfer of unacceptably high energy from the safe area into the hazardous area. The zener diodes in the zener barrier are connected in the reverse direction. The breakdown voltage of the diodes is not exceeded in normal operation. If this voltage is exceeded, due to a fault in the safe area, the diodes start to conduct, causing the fuse to blow. The zener barrier has a positive polarity, the anodes of the zener diodes are grounded.

Specifications

Brand Name Pepperl+Fuchs Item Name Zener Barrier
Type DC Version, Positive Polarity Voltage Rating 250 VAC
Amperage Rating 729 mA Wattage 1.3 W
Mounting Type DIN-Rail Dimensions 12.5 mm W x 116 mm D x 115 mm H
Temperature Rating -20 to 60 °C Standards ATEX, CE Certified, cULus Listed, FM Approved, IECEx

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok