×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gefic660bba023

GE INTELLIGENT PLATFORMS IC660BBA023 24/48VDC 6 Channels GE Fanuc Genius Analog Thermocouple Input Block

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC660BBA023

Description

Genius Temperature Sensor blocks support a wide range of temperature sensors. The blocks support powerful diagnostics.

Specifications

Brand Name GE Sub Brand Genius
Item Name Temperature Sensor Block Measuring Range -25 to 150 mV
Accuracy 8 Hz Voltage Rating 115 VAC, 125 VDC
Dimensions 3.34 in W x 3.91 in D x 8.83 in H

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok