Abbotsford
raygit1

NVENT THERMAL 126795-000 GUTTER DE-ICING SENSOR/SNOW

Price $784.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NVENT THERMAL
Manufacturer #:126795-000

Description

RAYCHEM HRD Snow Sensor with gutter sensor type, 38.1 H x 141.2 W x 38.1 D mm size. Accurately detects falling or blowing snow as precipitation at temperatures below 38 °F/3.3 °C for surface snow melting applications. Typically the CIT-1 aerial sensor is paired with either the GIT–1 sensor for gutter applications or the SIT–6E sensor for pavement applications.

Specifications

Brand Name nVent Item Name HRD Snow Sensor
Temperature Rating 38 °F Voltage Rating 24 V
Enclosure Type IP67 Dimensions 141.2 mm W x 38.1 mm D x 38.1 mm H
UPC 715629007582

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok