Abbotsford
entipsg3a11

ABB IPSG3A11 3Amp 250V 1 Snap Action 1NO 1NC ABB IPS Series Foot Switch Low Position, Grey

Price $301.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:IPSG3A11

Description

Foot switch with cover. Materials: base, cover and pedal made of shock resistant Bayblend® FR 90 material (alloyed polycarbonate and ABS). Free movement (momentary): contact position follows pedal movement: actuated when the pedal is pushed down, released when pedal is in a state of rest. Foot switch latched in low position (maintained): same operation as free movement, except that a state of rest is obtained only after having unlatched the pedal with the end of the foot.

Specifications

Brand Name ABB Item Name Foot Switch
Voltage Rating 250 VAC Amperage Rating 3 A
Frequency Rating 50/60 Hz Material Thermoplastic
Series IPS Contact Configuration 1 NO, 1 NC
Closed Contact Resistance 25 mO Color Gray
Action Snap Action Dimensions 280 mm L x 140 mm W x 138 in H
Actuator Type Pedal Enclosure Type IP65
Operating Cycles 300000 Mechanical Environmental Conditions -10 to 70 °C Operating Temperature, -30 to 80 °C Storage Temperature
Standards EN 60947-1, EN 60947-5-1, EN 61058-1, IEC 60947-1, IEC 60947-5-1, UL 508 and CSA C22-2 N°14 Application For Foot Switch-Operated Machines Such as: Shearing Machines, Folding Machines, Spinning Lathes, Machine Tools, Wrapping Machines, Riveting Presses, etc.
UPC 662019794853

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok