×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
entipsg3a22

ABB IPSG3A22 3Amp 250V 1+1 Snap Action 2NO 2NC ABB IPS Series Foot Switch Low Position, Grey

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:IPSG3A22

Description

Foot switch with cover. Materials: base, cover and pedal made of shock resistant Bayblend® FR 90 material (alloyed polycarbonate and ABS). Free movement (momentary): contact position follows pedal movement: actuated when the pedal is pushed down, released when pedal is in a state of rest. Foot switch latched in low position (maintained): same operation as free movement, except that a state of rest is obtained only after having unlatched the pedal with the end of the foot.

Specifications

Brand Name ABB Item Name Foot Switch with Cover
Type Plain Voltage Rating 500 V
Amperage Rating 10 A at 24 VAC, 5.5 A at 130 VAC, 4 A at 400 VAC, 6 A at 240 VAC, 3.1 A at 230 VAC, 0.6/66 A at 110 VDC, 0.4 A at 250 VDC, 6 A at 24 VDC, 0.55 A at 125 VDC Frequency Rating 50/60 Hz
Material Alloyed Polycarbonate and ABS Series IPS
Contact Configuration 2 NO, 2 NC Electrical Connection M3.5 Phillips Screw with Cable Clamp
Closed Contact Resistance 25 mO Color Gray
Action Snap Dimensions 280 mm L x 140 mm W x 138 mm H
Actuator Type Free Movement Environmental Conditions -10 to 70 °C Operation, -30 to 80 °C Storage
For Use With Shearing Machines, Folding Machines, Spinning Lathes, Machine Tools, Wrapping Machines, Riveting Presses Standards UL Listed
UPC 888614187252

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok