Abbotsford
entipsr1a11

ABB IPSR1A11 3Amp 250V 1 Snap Action 1NO 1NC ABB IPS Series Foot Switch Free Movement, Red

Price $301.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:IPSR1A11

Description

Foot switch with cover. Materials: base, cover and pedal made of shock resistant Bayblend® FR 90 material (alloyed polycarbonate and ABS). Free movement (momentary): contact position follows pedal movement: actuated when the pedal is pushed down, released when pedal is in a state of rest.

Specifications

Brand Name ABB Item Name Foot Switch
Voltage Rating 250 VAC Amperage Rating 3 A
Frequency Rating 50/60 Hz Material Thermoplastic
Series IPS Contact Configuration 1 NO, 1 NC
Closed Contact Resistance 25 mO Color Red
Action Snap Action Dimensions 280 mm L x 140 mm W x 138 in H
Actuator Type Pedal Enclosure Type IP65
Operating Cycles 300000 Mechanical Environmental Conditions -10 to 70 °C Operating Temperature, -25 to 80 °C Storage Temperature
Standards EN 60947-1, EN 60947-5-1, EN 61058-1, IEC 60947-1, IEC 60947-5-1, UL 508 and CSA C22-2 N°14 Application For Foot Switch-Operated Machines Such as: Shearing Machines, Folding Machines, Spinning Lathes, Machine Tools, Wrapping Machines, Riveting Presses, etc.
UPC 662019757513

Packages

2 - UNIT - (2)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok