×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
entipsz1d11

ABB IPSZ1D11 3Amp 250V 1 Slow Action 1NO 1NC ABB IPS Series Foot Switch Free Movement, Grey/Red

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:IPSZ1D11

Description

Foot switch with half cover. Materials: base, cover and pedal made of shock resistant Bayblend® FR 90 material (alloyed polycarbonate and ABS). Free movement (momentary): contact position follows pedal movement: actuated when the pedal is pushed down, released when pedal is in a state of rest.

Specifications

Brand Name ABB Item Name Foot Switch with Cover
Type Plain Voltage Rating 500 V
Amperage Rating 10 A at 24 VAC, 5.5 A at 130 VAC, 4 A at 400 VAC, 6 A at 240 VAC, 3.1 A at 230 VAC, 0.6/66 A at 110 VDC, 0.4 A at 250 VDC, 6 A at 24 VDC, 0.55 A at 125 VDC Frequency Rating 50/60 Hz
Material Alloyed Polycarbonate and ABS Series IPS
Contact Configuration 1 NO - 1 NC Electrical Connection M3.5 Phillips Screw with Cable Clamp
Closed Contact Resistance 25 mO Color Half Red Cover
Action Non-Overlapping Slow Action Dimensions 280 mm L x 140 mm W x 138 mm H
Actuator Type Free Movement Environmental Conditions -10 to 70 °C Operation, -30 to 80 °C Storage
For Use With Shearing Machines, Folding Machines, Spinning Lathes, Machine Tools, Wrapping Machines, Riveting Presses Standards UL Listed
UPC 662019794969

Packages

1 - UNIT - 1 2 - UNIT = (2) 50 - UNIT = 50 1800 - UNIT = 1800
This website uses cookies to ensure you get the best experience on our website. Read more
Ok