×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthe50at3

EATON E50AT3 1no 1nc E50 Eaton Cutler-Hammer Top Push Limit Switch

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:E50AT3

Description

E50 Heavy Duty Limit Switch

Specifications

Brand Name Eaton Item Name Limit Switch
Type Heavy Duty Actuator Top Push Roller
Voltage Rating 240 VAC/250 VDC Contact Configuration 1 NO - 1 NC
Connection Screw Terminal, Plug-In Dimensions 5 x 2-1/4 x 2 in
Series/Model E50 Action Spring Return
Amperage Rating 10 A at 240 VAC, 1 A at 250 VDC Material Die Cast Zinc
Connection Type Screw-Type Terminals Standards UL Listed, CSA Certified
UPC 782113308821

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok