COOPER INDUSTRIES PT5HK-W-P Color Change Kit 5 for Minute and Hour Timer, White
Description
Application: Color and button legend change kit.
Specifications
Brand Name | Eaton | Item Name | Lighting Color Change Kit |
Type | Color Change Kit | Color | White |
Specifications | 120 VAC, 15 A, 1800 W, Wire Lead Connection | Dimensions | 2.25 in L x 2.88 in W x 4.38 in H |
For Use With | 15, 30, 1, 2 and 4 hr Timer | UPC | 032664721403 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |