×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
appfs94

EGS FSK4TS 4 Gang Appleton Cover Toggle Switch Stamped Steel

Price $140.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:FSK4TS

Description

4-Gang Box Cover, Material: Steel, Finish: Zinc Electroplate, Number Of Outlet: (4) Square Handle Tumbler/Toggle Flush Switches, Mounting: Box, For Use With Unilets FDH Four Gang Cast Ridge Top Device Boxes, Square Handle Tumbler Or Toggl

Specifications

Brand Name Appleton Item Name 4-Gang Box Cover
Material Steel Mounting Box
Type 4-Gang Box Cover Color/Finish Zinc Electroplated
For Use With FS and FD Device Box Includes Captive Stainless Steel Screws
Application For Use With Unilets FDH Four Gang Cast Ridge Top Device Boxes, Square Handle Tumbler Or Toggle Flush Switches UPC 781381350259

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok