×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sie3se50000aa68

SIEMENS 3SE5000-0AA68 TWIST LEV FOR POS SWITCH3SE51/52 ADJ 100mm 50mm

Price $71.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3SE5000-0AA68

Description

Adjustable-length Twist lever for position switch 3SE51/52 Metal lever 100 mm long Positive fit (grid hole) Rubber roller 50 mm

Specifications

Brand Name Siemens Item Name Twist Lever
Arm Size 100 mm L Roller Size 50 mm
Arm Material Metal Type Adjustable Length, Roller
Roller Material Rubber For Use With 3SE51/52 Position Switch
UPC 754554953298

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok