×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sie3se50000aa82

SIEMENS 3SE5000-0AA82 TWIST LEV FOR POS SWITCH3SE51/52 PLAS ROD 200mm

Price $51.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3SE5000-0AA82

Description

Twist lever for position switch 3SE51/52 plastic rod 200 mm, form d diameter 6 mm with terminal according to en 50041

Specifications

Brand Name Siemens Item Name Twist Lever
Arm Size 200 mm L Roller Size 6 mm dia
Arm Material Plastic Type Adjustable Plastic Rod
For Use With 3SE51/52 Position Switch Standards EN 50041, RoHS Compliant
UPC 754554953328

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok