Abbotsford
cthxbut16

EATON XBUT16 85Amp 12mm 4-Gauge Screw Eaton Cutler-Hammer Terminal Block Feed Thru, Grey

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XBUT16

Description

12mm Wide Gray Feed Thru Tb 17-4 Awg

Specifications

Brand Name Eaton Item Name Terminal Block
Type Feed-Through Voltage Rating 600/700/800 V
Amperage Rating 30/38/41 A Conductor Size 26-10 AWG
Connection Type Screw Color Gray
Dimensions 2.08 x 0.47 x 2.45 in Standards CSA Certified, UL Listed
Application Electrical Assemblies, Panels and EOEMs UPC 782116905034

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok