×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthxbut4fbe

EATON XBUT4FBE 6.2mm Eaton Terminal Block 5x20 Fuse, Black

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XBUT4FBE

Description

The UT Series fuse terminal blocks come in two varieties lever type and cap. Each performs two functions. They act as a fuse carrier for most common North American and European fuses and they allow for potential distribution with the double bridge shaft. The terminal blocks therefore allow bypass routing of two separate potentials next to each other. This has the advantage of a time-saving potential infeed and a correct, functional configuration of the terminal strip.

Specifications

Brand Name Eaton Item Name Terminal Block
Type IEC-XB Series Voltage Rating 600 V
Amperage Rating 6.30 A Wire Size 26-10 AWG
Mounting Type 35 mm DIN Rail Series UT
Connection Type Screw Color Black
Dimensions 1.85 x 0.24 x 2.17 in Standards CSA Certified, UL Listed
Application Electrical Assemblies, Panels and EOEMs UPC 782116905218

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok