×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthxbut4pe

EATON XBUT4PE 6.2mm Eaton Terminal Block Ground, 26-8 AWG, Green/Yellow

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XBUT4PE

Description

The ground terminal blocks have the same shape and pitch as the standard terminal block, in a green-yellow housing. They easily snap onto the DIN rail to make a reliable mechanical and electrical contact that meets all requirements of IEC 60-947-7-2.

Specifications

Brand Name Eaton Item Name Terminal Block
Type Ground Conductor Size 0.14 mm², 0.2 - 4 mm²
Mounting Type 35 mm DIN Rail Series IEC-XB
Spacing 6.2 mm Connection Type Screw
Color Green/Yellow Dimensions 47.5 mm H
Standards CSA Certified, UL Listed Application Wiring Management and Devices
UPC 782116904938

Packages

1 - UNIT - 1 50 - UNIT - (50)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok