×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthxbut4wh

6.2mm Eaton Terminal Block Feed Thru, 8 AWG Screw, White

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XBUT4WH

Description

6.2mm Wide White Feed Thru Tb 26-8awg

Specifications

Brand Name Eaton Item Name Terminal Block
Type Feed-Through Voltage Rating 600 - 700/800 V
Amperage Rating 41/30/38 A Wire Size 26-10 AWG
Connection Type Screw Color White
Dimensions 1.85 x 0.24 x 2.17 in Standards CSA Certified, UL Listed
Application Electrical Assemblies, Panels and EOEMs UPC 782116904907

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok