×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthxbut6fbn

EATON XBUT6FBN 2 Positions 400V 10Amp 24AWG 8AWG 6mm Cutler-Hammer Fused Terminal Block,Black

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XBUT6FBN

Description

The UT Series fuse terminal blocks come in two varieties lever type and cap. Each performs two functions. They act as a fuse carrier for most common North American and European fuses and they allow for potential distribution with the double bridge shaft. The terminal blocks therefore allow bypass routing of two separate potentials next to each other. This has the advantage of a time-saving potential infeed and a correct, functional configuration of the terminal strip.

Specifications

Brand Name Eaton Item Name Terminal Block
Type Fuse Terminal Blocks Voltage Rating 400 V
Amperage Rating 10 A Conductor Size 24-8 AWG, 6 - 6 mm²
Mounting Type 35 mm DIN Rail Connection Type Screw
Color Black Dimensions 1.8500 IN X 0.3200 IN X 2.1700 IN
For Use With 6.3 x 32 mm Miniature Fuse Standards UL Listed, CSA Certified, IEC Compliant
Application Wiring Management and Devices UPC 782116905256

Packages

1 - UNIT - 1 50 - UNIT - 50
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok