Abbotsford
cthxbutt4

6mm 2-Level Screw Eaton Cutler-Hammer Double Deck Terminal Block, Grey

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XBUTT4

Description

Two Level Tb

Specifications

Brand Name Eaton Item Name Terminal Block
Type 2-Level Voltage Rating 300 - 800 V
Amperage Rating 30/36 A Wire Size 26-10 AWG
Connection Type Screw Color Gray
Dimensions 2-3/4 x 0.24 x 2.85 in Standards CSA Certified, UL Listed
Application Electrical Assemblies, Panels and EOEMs UPC 782116905324

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok