Abbotsford
ent011566121

TYCO ELECTRONICS 11566121 10Amp 400V 22-12AWG Fuse Holder Block, Gray

Price $23.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS
Manufacturer #:1SNA115661R2100

Description

Gray, fuse holder block with 8 mm spacing, 10 Amp rated UL current with screw clamp connection that accepts 22-12 AWG UL wire range

Specifications

Brand Name TE Connectivity Item Name Modular Terminal Block
Voltage Rating 600 V Amperage Rating 6.3 A
Number of Poles 2 Conductor Size 12 AWG
Mounting Type DIN-Rail Series SNA Series
Wire Strip Length 0.374 in Spacing 0.315 in
Torque Rating 7 in-lb Connection Type Screw Clamp
Temperature Rating -67 to 230 °F Block Material Polyamide
Color Gray Dimensions 1.614 in L x 0.314 in W x 2.224 in H
Standards UL 94V-0, EU RoHS Directive 2011/65/EU, EU ELV Directive 2000/53/EC, EU REACH Regulation (EC) No. 1907/2006 Application Signal Applications

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok