×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ent1snk506315r0000

ZS6-S Screw Clamp Terminal Block - Disconnect with Blade, Grey

Price $8.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:TYCO ELECTRONICS CANADA ULC
Manufacturer #:1SNK506315R0000

Description

ZS6-S screw clamp terminal blocks. Disconnect with blade - 6 mm 0.236 in spacing.

Specifications

Brand Name TE Connectivity Item Name Modular Terminal Block
Type 1-Circuit, 1-Level Voltage Rating 300 V
Amperage Rating 25 A Conductor Size 24-10 AWG
Mounting Type DIN Rail Wire Strip Length 10.5 mm
Spacing 6 mm Connection Type Screw Clamp
Temperature Rating -55 to 110 °C Block Material Polyamide
Color Gray Dimensions 51.35 mm L x 53 mm H
Standards UL, cUL Listed, IEC, CSA, CE, EAC Certified, RoHS Compliant UPC 804325617123

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok