Abbotsford
wdm1020300000

WEIDMULLER 1020300000 57A 1000V Feed-Through Terminal

Price $4.9653 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER LTD
Manufacturer #:1020300000

Description

Feed-through terminal block, screw connection, 10 mm2, 1000 V, 57 A, dark beige.

Specifications

Brand Name Weidmuller Sub Brand Klippon®
Item Name Terminal Block Type Feed-Through
Voltage Rating 1000 V Amperage Rating 57 A
Number of Poles 2 Conductor Size 18-6 AWG
Mounting Type Snap-On Series W
Power Rating 1.82 W Wire Strip Length 12 mm
Torque Rating 1.2 - 1.9 N-m Connection Type Screw
Temperature Rating -60 to 130 °C Block Material Wemid
Color Dark Beige Dimensions 0.39 in W x 1.831 in D x 2.362 in H
Standards CE, CSA Certified, EAC Approved, UR Listed, RoHS Compliant UPC 626835068864

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok