×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wiewk25u

WIELAND ELECTRIC 57.503.0055.0 25Amp 5mm 22-12 AWG Wieland Electric Feed Through Terminal Block, Red

Price $2.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:57.503.0055.0

Description

Feed through DIN rail terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 2.5 mm².

Specifications

Brand Name Wieland Electric Item Name Terminal Block
Type Double-Deck Amperage Rating 24 A
Conductor Size 0.5 mm², 0.5 - 4 mm² Mounting Type 35 mm DIN Rail
Spacing 5 mm Connection Type Screw
Block Material Thermoplastic Color Gray
Dimensions 48.5 mm H UPC 015573416912

Packages

1 - UNIT - 1 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok