×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wiewk25ublu

WIELAND ELECTRIC 57.503.0055.6 25Amp 22-12AWG 600V Wieland Electric Terminal Block, Blue

Price $1.9059 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:57.503.0055.6

Description

Feed through DIN rail terminal block with screw connection for mounting on TS 35 and TS 32, thermoplastic, nominal cross section 2.5 mm².

Specifications

Brand Name Wieland Electric Item Name Screw Clamp Terminal Block
Type Double-Deck Voltage Rating 800 V
Amperage Rating 24 A Number of Poles 2
Conductor Size 0.5 mm² Fine Strand, 0.5 - 4 mm² Solid Core Mounting Type 35 mm DIN Rail
Terminal Type Screw Connection Type Screw
Block Material Thermoplastic Color Blue
Dimensions 5 mm W x 48.5 mm H UPC 015573487967

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok