Abbotsford
sie8wh20000ag00

SIEMENS 8WH20000AG00 TERM SPR LOAD THRU TYPE4mm GRY

Price $2.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:8WH20000AG00

Description

FEED-THROUGH TERMINALS WITH SPRING CONNECTION, SECTION: 0.5 - 4 MM2, WIDTH: 6.2 MM, COLOR: GRAY

Specifications

Brand Name Siemens Sub Brand SIEMENS
Item Name Terminal Block Type Feed-Through
Conductor Size 0.5 - 4 mm² Spacing 6.2 mm
Connection Type Spring Loaded Color Gray
Standards CSA 22.2, UL 1059 Application For Circuit Protection
UPC 662643168785

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok