Abbotsford
sie8wh20001gg08

SIEMENS 8WH20001GG08 SCREW TERM G FUSE4mm BLK

Price $11.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:8WH20001GG08

Description

FUSE TERMINAL FOR G FUSE LINKS 5 X 20, 5 X 25 AND 5 X 30 WITH 4MM2 SPRING CONNECTION, WIDTH: 6.2 MM, COLOR: BLACK

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Fuse Terminal Block Type FUSE TERMINAL
Voltage Rating 250 V Amperage Rating 6.3 A
Conductor Size 6 mm² Mounting Type 35 mm DIN Rail
Terminal Size 4mm2 Spacing 6.2 mm
Connection Type Spring Loaded Block Material Thermoplastic
Color Black For Use With 5 x 20, 5 x 25 and 5 x 30 mm G Fuse Links
Standards UL 94 Application ALPHA FIX terminal block
UPC 662643168983

Packages

50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok