×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wag20021307

WAGO 2002-1307 3-Conductor Ground Terminal Block

Price $8.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WAGO CANADA INC.
Manufacturer #:2002-1307

Description

Green Yellow Ground Terminal Block with 3-conductor, suitable for Ex e II applications; side and center marking; for DIN-rail 35 x 15 and 35 x 7.5; Push-in CAGE CLAMP®; 2.5 mm² nominal cross-section.

Specifications

Conductor Size 12 AWG Mounting Type DIN-35 Rail
Color Green,Yellow UPC 173329992742

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok