Abbotsford
wdm0357520000

WEIDMULLER 0357520000 25Amp 300V Weidmuller SAK Series -Disconnect Terminal, Yellow

Price $30.4596 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:0357520000

Description

SAK series. Test disconnect terminal. 4 mm². Screw connection. Medium yellow. Direct mounting.

Specifications

Brand Name Weidmuller Item Name Terminal Block
Type Test-Disconnect Voltage Rating 300 V
Amperage Rating 25 A Number of Poles 1
Conductor Size 22-10 AWG Mounting Type Snap-On
Series SAK Series Wire Strip Length 12 mm
Torque Rating 0.5 - 1 N-m Connection Type Screw
Temperature Rating -60 to 130 °C Block Material KrG
Color Medium Yellow Dimensions 2.343 in W x 0.256 in D x 0.256 in H
Standards UL V-0, 5VA, REACH-SVHC Lead 7439-92-1, SCIP 999cd67e-471e-4085-8dba-1342fcea86de, CSA 12400-190, CE Marked, RoHS Compliant UPC 626835185073

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok