Abbotsford
gefic670chs101

EMERSON IC670CHS101 I/O Terminal Block with Barrier Terminals

Inventory
Unavailable for order
Manufacturer:EMERSON
Manufacturer #:IC670CHS101

Description

I/O Terminal Blocks are generic wiring bases that provide modulemounting, backplane communications, and terminals for userconnections. Two modules can be installed on one terminal block. Modules screw onto the terminal block for vibration resistance. Modules can be removed without disturbing field wiring.I/O Terminal Block IC670CHS101 permits hot insertion/ removalof modules without affecting the Bus Interface Unit or othermodules in the I/O Station. Hot insertion/removal can only beperformed in non–hazardous locations

Specifications

Brand Name GE Item Name I/O Terminal Block with Barrier Terminal
Wire Size (1) 14-22 AWG Solid or Stranded, (2) 22 AWG Solid, (2) 22 AWG Stranded, (2) 14 AWG Solid or (2) 14 AWG Stranded Connection Type Screw
For Use With Hot Insertion/Removal Modules

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok