Abbotsford
cthzsvul162p2te6

EATON Z-SV/UL-16/2P-2TE/6 2 Pole 80Amp Eaton Cutler-Hammer Miniature Breaker Bus Bar

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:Z-SV/UL-16/2P-2TE/6

Description

Busbar for use with circuit breakers.

Specifications

Brand Name Eaton Item Name Bus Bar
Type 2-Phase Size 0.61 in L x 3.9 in W x 1.81 in H
Number of Poles 2 Amperage Rating 80 A
For Use With Circuit Breakers Standards UL 489
UPC 015081047059

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok