×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gecgpb1b24a

ABB GPB1B24A 63Amp 4GPS GE Input Busbar

Price $53.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:GPB1B24A

Description

Input busbar for use with Surion 4XGPS1 group-mounted IEC manual motor starter. 3-phase. 63 mm modular spacing. Used with 2 AUX or 1 AUX + 1 AUX/alarm or shunt or UV AUX/alarm or shunt or UV (two 9mm auxiliaries or one 18 mm auxiliary). Fork terminal. 4 controllers.

Specifications

Brand Name GE Item Name Input Busbar
Amperage Rating 63 A Hole Spacing 63 mm
For Use With Surion 4XGPS1 Group-Mounted IEC Manual Motor Starter and 2-AUX/1-AUX + 1 AUX/Alarm/Shunt/UV Alarm UPC 425095013993

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok