×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthxbans3575u

EATON XBANS3575U 35mm x 7.5mm x 2m Cutler-Hammer XB Series Mounting Rail Aluminum

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XBANS3575U

Description

Din rail slotted accordance with E60715, features high dimensional accuracy, Restricted tolerances, Double surface tempering.

Specifications

Brand Name Eaton Item Name DIN Rail
Type Solid, Slotted Length 2000 mm
Width 35 mm Depth 7.5 mm
Color/Finish Hot Dip Galvanized Series/Model IEC-XB
Standards CSA Certified, UL Listed Application For Wiring Management and Devices
UPC 782116925810

Packages

1 - UNIT - 1 25 - Unit - (25)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok