TYCO ELECTRONICS 010159826 2m Type PR50 Prepunched Symmetrical Mounting Rail
Description
ABB has one of the widest selections of connection devices on the market today, spanning various technologies- screw, PI-spring, (Push-in and spring), spring, IDC, pluggable, stud and more. Their catalog includes over 8000 products and solutions. High quality products- benefit from the best connection. Simplification and acceleration of flows- reliable expertise in delivery times. Innovating for tomorrow's solutions. Perfect connection reliability in response to all connection challenges.
Specifications
Brand Name | ABB | Sub Brand | Entrelec® |
Item Name | DIN Rail | Type | Pre-Punched, Mounting |
Length | 2 m | Width | 35 mm |
Depth | 15 mm | Material | Zinc Plated Steel |
Color/Finish | Silver | Standards | cULus Listed, CSA Certified, IEC Rated, RoHS Compliant |
Application | For SNK Series Terminal Blocks | UPC | 662019952628 |
Packages
1 - UNIT - 1 | 10 - UNIT = (10) | 500 - UNIT = 500 |