Abbotsford
wdm1084000000

WEIDMULLER 1084000000 WAP WDK2.5/4 N W-Series End Plate

Price $1.9555 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:1084000000

Description

End plates are fitted to the open side of the last modular terminal before the end bracket. The use of an end plate ensures the function of the modular terminal and the specified rated voltage. It guarantees protection against contact with live parts and makes the final terminal finger-proof.

Specifications

Brand Name Weidmuller Item Name End Plate
Series/Model W Material Wemid
Color/Finish Dark Beige Mounting Direct
Standards RoHS Compliant, UL 94-V0 Flammability Rating UPC 626835970617

Packages

1 - UNIT - 1 20 - UNIT - 20
This website uses cookies to ensure you get the best experience on our website. Read more
Ok