Abbotsford
ent020635116

ABB ELECTRIFICATION CANADA INC 020635116 END STOP BAM2 UNIVDIN 3 RAIL

Inventory
Unavailable for order
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:020635116

Description

Type BAM2, 9.9 mm end stop.

Specifications

Brand Name ABB Item Name End Stop Bam
Material Polyamide Color/Finish Gray
Mounting DIN Rail Dimensions 10 mm
For Use With SNA Terminal Blocks Standards CE Certified
UPC 662019148021

Packages

1 - UNIT - 1 50 - UNIT - (50)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok