Abbotsford
wiewe1u

WIELAND ELECTRIC Z5.523.5753.0 End Clamp Metal

Price $6.2216 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIELAND ELECTRIC
Manufacturer #:Z5.523.5753.0

Description

End Clamp. Screwable latching. Metal material. DIN rail (top hat rail) 35/7.5 mm mounting. For mounting rail TS-35 and TS-32.

Specifications

Brand Name Wieland Electric Item Name End Clamp
Material Metal Mounting 35/7.5 mm DIN Rail
Type Screwable Color/Finish Black
Dimensions 49 mm L x 10 mm W x 47 mm H For Use With TS 35 and TS 32 Mounting Rail
Standards UL 94-V2 Flammability Rating UPC 015573142132

Packages

1 - UNIT - 1 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok