×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthxbmzb6v11

EATON XBMZB6V/11 6.2mm Eaton Cutler-Hammer Vertical Marker Strip Tag, 11-20

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:XBMZB6V/11

Description

Marker strip for use with terminal block.

Specifications

Brand Name Eaton Item Name Marking Tag
Type ZB6 Vertical Numbered Height 2 in
Width 6 mm Material Polyamide 6.6
Color White Series/Model XB
Number of Markers 10 Legend 11-20
For Use With IEC-XB Series 6.2 mm W Terminal Blocks Standards UL Listed, CSA Certified
Application For Providing Logical and Clear Identification of the Modular Terminal Blocks and Interface Modules UPC 782116946068

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok