Abbotsford
wdm1631930000

WEIDMULLER 1631930000 SCHT Terminal Marker, Dark Beige

Price $1.7876 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER LTD
Manufacturer #:1631930000

Description

SCHT, Terminal marker, 44.5x9.5 mm, Pitch:5 mm, beige color.

Specifications

Brand Name Weidmuller Item Name Terminal Marker
Height 1.752 in Width 0.374 in
Material Polyamide 6.6 Color Beige
Series/Model SCHT 5 S Number of Markers 20
Legend BLANK Mounting Type Horizontal and Vertical
Temperature Rating -40 to 100 °C For Use With Terminal Blocks
Standards UL94 V-2 Flammability Rating, RoHS Compliant, ETIM 6.0 EC000761, ETIM 7.0 EC000761 Application For Industrial use
UPC 626835206686

Packages

20 - UNIT - (20)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok