×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
wdm0130120000

WEIDMULLER 0130120000 Weidmuller Connector Accesories, Brown

Price $1.4091 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WEIDMULLER
Manufacturer #:0130120000

Description

Partition depending on the operating voltage, a partition may be needed between neighbouring cross-connection groups. This is essential to maintain creepage and clearance distances. For SAK 4, 6N, 10 terminal type.

Specifications

Brand Name Weidmuller Item Name Partition Plate
Material KrG Color Dark Beige, Yellow
Series/Model SAK Series Dimensions 2.25 mm W x 50 mm D x 59.5 mm H
For Use With SAK 4, 6N, 10 Terminals Standards RoHS Compliant
UPC 626835139113

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok