SIEMENS 8WH90003UA00 COVER SCREW MNTFOR MEASURING TERM GRY
Description
ALPHA Grey Cover for measuring terminal screw mounting with 2.2 mm material thickness.
Specifications
Brand Name | Siemens | Item Name | Cover |
Mounting | Screw | Color/Finish | Gray |
Dimensions | 6 mm T | Standards | UL 94V-0 Flammability Rating |
Application | For Measuring Transformer Terminal |
Packages
1 - UNIT - 1 |